
Linden 1L Gold Brass Mid-Century Modern Pendant Light White Globe Glass
Mfr # P0414
Zoro # G314541999
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
13.5 in
Length
12 in
Width
12 in
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0414
Zoro #
G314541999
UPC #
884656754568
Country of Origin
China
Dimensions
Height
13.5 in
Length
12 in
Width
12 in
Size
12-in W x 13.5-in H x 12-in D
Details
Color
Brass
Lamp Type
LED Compatible
Voltage
120 V
Style
Mid-Century Modern
Collection Name
Linden
Shade Material
Glass
Shade Type
White Milk Glass
Item
Pendant
Finish
Muted Brass
Material
Metal
Lamp Included
No
Dimmable
Yes
Lamp Quantity
1
Watts
60 W
Location Rating
Dry
Shape
Globe
Description
The Linden 12-in. globe pendant seamlessly marries mid-century modern allure with contemporary sophistication, boasting a stunning composition of milk white glass and muted brass finish. It effortlessly complements today's hottest decor trends and serves as a captivating centerpiece that casts an inviting glow in your foyer, kitchen, or bedroom.
- •Muted brass finish offers a distinctive look and quality steel construction
- •White milk glass provides bright illumination and a mid-century modern feel
- •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •12-in W x 13.5-in H x 12-in D with 5.9-in W x 0.79-in H canopy
- •Adjustable height; 13.5-61.5 inches using 48 inches of included chain
- •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.