Links 1-Light Black Indoor-Outdoor Golfer Wall Sconce, Bathroom Vanity Fixture

  • Mfr # T0795

  • Zoro # G816323376


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Finish
Black
Bulb Type
LED Compatible,Incandescent
Watts
60W
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0795
Zoro #
G816323376
UPC #
884656758504
Country of Origin
China

Dimensions

Size
8-in W x 11-in H x 5-in D
Height
11 in
Width
8 in
Length
5 in

Details

Lamp Included
No
Finish
Black
Bulb Type
LED Compatible,Incandescent
Watts
60W
Fixture Voltage
120V
Housing Material
Steel
Style
Transitional
Dimmable
Yes
Item
Outdoor Sconce
Lamp Base
E26 Medium
Number of Bulbs
1
Color
Black
Location Rating
Wet
Shade Material
Glass
Collection Name
Links
Shade Name
Frosted White Glass

Description

Perfect for the golf enthusiast, the Links 8-inch wall light lets you showcase your passion both inside and outside your home. Featuring a subtle yet stylish golfer motif showcasing your interests. This versatile fixture adds a touch of personality to your entryway, patio, garage, or even a dedicated sports room. The classic black finish and frosted white glass complement any decor, while providing soft, diffused light.


  • SLEEK FINISH: Black finish offers a modern look that complements a wide range of styles, including transitional decor
  • STYLISH SHADE: Half cylinder shaped frosted white glass shade offers bright lighting while adding a transitional touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
  • VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulb (sold separately) and is LED compatible
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • WET RATED: Built for safe and reliable use in indoor and outdoor spaces, ensuring reliable, long-lasting performance
  • DIMENSIONS: 8-in W x 11-in H x 5-in D, featuring a rectangular 7.88-in W x 11-in H backplate for a perfect fit in your space
  • INDOOR OR OUTDOOR: Equally at home in outdoor spaces including patios, porches, entryways, and garages, for bright illumination

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.