
Lisle Low-Voltage Bronze Outdoor Landscape Path Light LED Clear Glass
Mfr # T0757
Zoro # G412118413
product price: $51.99
/eaKey Features
Housing Finish
Bronze
Width
5 in
Material
Metal
Lumens
150
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0757
Zoro #
G412118413
UPC #
884656753905
Country of Origin
China
Dimensions
Width
5 in
Length (In.)
6.25 in
Height
19.5 in
Size
5 in W x 19.5 in H x 6.25 in D
Details
Housing Finish
Bronze
Material
Metal
Lumens
150
Color
Bronze
Voltage
12V
Lamp Type
E26 Medium LED
Fixture Wattage
2.9W
Lamp Included
Yes
Number of Lights
1
Style
Contemporary
Shade Name
Clear Seeded Glass
Shade Material
Glass
Damp/Wet Rating
Wet
Collection Name
Lisle
Shape
Globe
Description
The Lisle low voltage LED bulb path light makes a contemporary statement about your home while offering functionality, energy savings, and security for your outdoor spaces. The versatile bronze finished metal dome and clear seeded glass shade combine to create a beautiful globe shape. Connect this walkway light with other landscape lighting products to customize and highlight your outdoor spaces. Ground stake, connector cable, and medium base T9 LED bulb included. Low voltage transformer required sold separately.
- Weather resistant metal material provides long lasting durability
- Clear seeded glass provides bright illumination and a contemporary feel
- Uses 1 x 2.9 watt LED E26 medium bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 150 lumens (brightness = 25 watts), warm white CCT color, 2700, 35,000 hour rated lifespan of led
- Low voltage transformer required (sold separately). Ground stake and connector cable included.
- Connectable with other landscape lighting products to customize and highlight your outdoor spaces
- 5-in W x 19.5-in H x 6.25-in D
- Wet rated; ideal for yards, driveways, walkways, paths, sidewalks, or any other area of your home
- ETL rating demonstrates this product has met requirements for USA product safety standards
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.