Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lodge 16-in W Cream Rustic Antler Bowl Semi Flush Mount Ceiling Light Cream Glass

  • Mfr # CF33016NS

  • Zoro # G8873538


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Finish
Noachian Stone
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Damp/Wet Rating
Dry
Style
Rustic
Body Material
Poly Resin, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF33016NS
Zoro #
G8873538
UPC #
884656603255
Country of Origin
China

Dimensions

Size
16 in W x 12.75 in H x 16 in D

Details

Finish
Noachian Stone
Item
Lodge 16in Flush Mount Noachian Stone
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Damp/Wet Rating
Dry
Style
Rustic
Body Material
Poly Resin, Steel
Collection Name
Lodge
Shade Name
French Scavo Glass

Description

Bring a little nature indoors with the Lodge collection. Its wild look is warm and inviting yet interesting and stylish. The fixtures are designed to replicate the textural elements of pine tree bark and wood. The sculpted antlers are realistically detailed. French scavo glass shades complete the look. Everything combined makes this collection a great choice for a rustic vacation lodge, cabin or a suburban home. It will complement a variety of home styles: anywhere you want to bring in an element of nature. This semi flush mount ceiling light is ideal for hallway, living room, bedroom, Entryway or utility room.


  • • Noachian stone finish offers a distinctive look and quality poly resin, steel construction
  • • French scavo glass provides bright illumination and a rustic feel
  • • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • 16-in W x 12.75-in H x 16-in D
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.