Zoro Homepage

Lodge 1 Light Rustic Wood Antler Armed Wall Sconce Faux Leather Shade

  • Mfr # WL33041NS

  • Zoro # G8886068


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Noachian Stone
Size
8.5 in W x 9 in H x 9.75 in D
Collection Name
Lodge
Bulb Type
1 x 60 Watt - E12 Candelabra Base Bulb (Not Included)
Style
Rustic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL33041NS
Zoro #
G8886068
UPC #
884656610994
Country of Origin
China

Dimensions

Size
8.5 in W x 9 in H x 9.75 in D

Details

Finish
Noachian Stone
Collection Name
Lodge
Item
Lodge 1L Light Noachian Stone
Bulb Type
1 x 60 Watt - E12 Candelabra Base Bulb (Not Included)
Style
Rustic
Housing Material
Poly Resin, Steel
Damp/Wet Rating
Dry
Number of Bulbs
1
Shade Name
Faux Leather Shade

Description

Bring a little nature indoors with the Lodge collection. Its wild look is warm and inviting yet interesting and stylish. The fixtures are designed to replicate the textural elements of pine tree bark and wood. The sculpted antlers are realistically detailed. Faux leather shades with hand stitched elements complete the look. Everything combined makes this collection a great choice for a rustic vacation lodge, cabin or a suburban home. It will complement a variety of home styles: anywhere you want to bring in an element of nature. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.


  • • Noachian stone finish offers a distinctive look and quality poly resin, steel construction
  • • Faux leather shade provides bright illumination and a rustic feel
  • • Uses 1 x 60 watt E12 candelabra base bulb (not included); led compatible
  • • 8.5-in W x 9-in H x 9.75-in D
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior dry rated; ideal for hallways, stairways, foyers, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.