Loomis 1-Light Matte Black Mid-Century Modern Pendant, White Frosted Glass Shade

  • Mfr # P0440

  • Zoro # G216323365


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Dimmable
Yes
Housing Finish
Matte Black
Color
Black
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0440
Zoro #
G216323365
UPC #
884656757972
Country of Origin
China

Dimensions

Width
15.25 in
Height
8.75 in
Length
15.25 in
Size
15.25-in W x 8.75-in H x 15.25-in D
Rod Dimensions
2 x 12-in, 2 x 6-in

Details

Lamp Included
No
Dimmable
Yes
Housing Finish
Matte Black
Color
Black
Watts
60W
Number of Lights
1
Bulb Type
LED Compatible,Incandescent
Style
Mid-Century Modern
Collection Name
Loomis
Shade Material
Glass
Material
Steel
Voltage
120V
Item
Pendant
Lamp Base
E26 Medium
Shade Name
White Frosted Opal Glass
Location Rating
Dry
Sloped Ceiling Compatible
Yes

Description

Bring iconic mid-century modern design to your dining area or kitchen island with the Loomis pendant. Its streamlined matte black finish and frosted opal glass shade cast a warm, inviting glow, perfect for homeowners seeking a stylish yet simple ceiling light fixture. The classic bowtie design adds a touch of retro charm, creating a focal point that complements both contemporary and transitional interiors offering a flexible lighting solution for your evolving taste.


  • VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DIMENSIONS: 15.25-in W x 8.75-in H x 15.25-in D, featuring a 4.72-in W x 0.79-in H ceiling canopy for a perfect fit in your space
  • IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
  • DESIGN: A blend of mid-century modern and contemporary styles, this pendant features sleek lines and a minimalist, modern look
  • ELEGANT FINISH: Matte black finish offers a bold, modern look with a smooth texture that enhances any room
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • STYLISH SHADE: Cone shaped white frosted opal glass shade offers bright lighting while adding a mid-century modern touch to any space
  • HEIGHT ADJUSTABLE: Easily set the perfect drop from 17.5 to 47.5 inches with the included 2 x 12-in, 2 x 6-in of rod
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.