Low-Voltage Aluminum Black Outdoor Landscape Path Flood Light LED Clear Glass

  • Mfr # T0755

  • Zoro # G312118445


product price: $60.99
/ea

Key Features

Housing Finish
Black
Width
3.25 in
Material
Aluminum
Lumens
850
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0755
Zoro #
G312118445
UPC #
884656753882
Country of Origin
China

Dimensions

Width
3.25 in
Height
6.25 in
Size
3.25 in W x 6.25 in H x 5.75 in D
Length (In.)
5.75 in

Details

Housing Finish
Black
Material
Aluminum
Lumens
850
Color
Black
Voltage
12V
Lamp Type
Integrated LED
Fixture Wattage
9.9W
Dimmable
No
Collection Name
Low-Voltage Flood
Shade Name
Clear Glass Diffuser
Number of Lights
1
Shape
Cylinder
Shade Material
Glass
Damp/Wet Rating
Wet
Style
Transitional

Description

This contemporary low voltage landscape flood light with integrated LED is the perfect outdoor lighting solution. It offers functionality, energy savings, and security for your outdoor spaces. Rotate the single black light head vertically up or down to direct the light precisely where you need it. Bright 850 lumens of output plus three selectable color temperatures - 3000K warm white, 4000K bright white, 5000K daylight - allow you to choose the quality of brightness. Connect this stake spot light with other landscape lighting products to customize and highlight your outdoor spaces. Ground stake and connector cable included. Low voltage transformer required sold separately.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear glass diffuser provides bright illumination and a transitional feel
  • 9.9 watt integrated led module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 850 lumens (brightness = 60 watts), selectable CCT color, 3000-4000-5000, 35,000 hour rated lifespan of led
  • Low voltage transformer required (sold separately). Ground stake and connector cable included.
  • Connectable with other landscape lighting products to customize and highlight your outdoor spaces
  • 3.25-in W x 6.25-in H x 5.75-in D
  • Rotating light head for up-down precision lighting
  • Wet rated; ideal for yards, driveways, walkways, paths, sidewalks, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.