Zoro Homepage

Madison 7 Light Bronze Mid-Century Modern Chandelier

  • Mfr # H0219

  • Zoro # G412130507


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED Compatible
Fixture Wattage
40W
Size
35.5 in W x 20.25 in H x 34.75 in D
Finish
Architectural Bronze and Natural Brass
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0219
Zoro #
G412130507
UPC #
884656745955
Country of Origin
China

Dimensions

Size
35.5 in W x 20.25 in H x 34.75 in D
Width
35.5 in
Depth
34.75 in

Details

Lamp Type
LED Compatible
Fixture Wattage
40W
Finish
Architectural Bronze and Natural Brass
Number of Lights
7
Collection
Madison
Style
Mid-Century Modern
Lamp Included
No
Voltage
120V
Color
Bronze
Material
Steel
Shape
Drum
Bulb Base
E12 Candelabra
Sloped Ceiling
Yes
Color Designation
Dry
Shade Name
Frosted Glass

Description

The Madison collection is inspired by mid-century modern times in a fun yet striking way. Three ceiling mounted fixtures offer a nice variety to enhance any living or dining room. Finished in architectural bronze and natural brass, this asymmetric trio casts a warm glow of light through frosted glass panes. The asymmetrical linear footprint of this chandelier will complement oval or rectangle dining room tables and is ideal for kitchen islands, dining areas, or bar areas.


  • Architectural bronze with natural brass finish offers a distinctive look and quality steel construction
  • Frosted glass provides bright illumination and a mid-century modern feel
  • Uses 7 x 40 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 35.5-in W x 20.25-in H x 34.75-in D
  • Adjustable height; 20.25-74.25 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.