
Madrona 1 Light Black Contemporary Pendant Light Clear Glass
Mfr # P0432
Zoro # G715281821
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
14 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0432
Zoro #
G715281821
UPC #
884656756197
Country of Origin
China
Dimensions
Width
14 in
Size
14-in W x 23-in H x 14-in D
Rod Dimensions
2 x 12-in, 2 x 6-in
Depth
14 in
Details
Color
Black
Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Madrona
Shade Material
Glass
Item
Pendant
Finish
Black
Watts
60W
Dimmable
Yes
Material
Metal
Bulb Type
LED Compatible,Incandescent
Shade Name
Clear Glass
Sloped Ceiling Compatible
Yes
Bulb Base
E26 Medium
Shape
Bell
Location Rating
Dry
Bulb Included
No
Description
Add a touch of modern industrial style to your kitchen island or dining nook with the Madrona pendant. Its clear glass bell-shaped shade and industrial ring top with knurled metal accents create a unique and eye-catching statement. The black finish adds warmth and sophistication, elevating your home's style without breaking the bank.
- •Black finish offers a distinctive look and quality metal construction
- •Clear glass provides bright illumination and a contemporary feel
- •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- •14-in W x 23-in H x 14-in D with 4.72-in W x 0.79-in H Canopy
- •Adjustable height; 23-56 inches using 2 x 12-in, 2 x 6-in of included down rods; sloped ceiling compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- •UL rating demonstrates this product has met requirements for USA product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.