
Malie 3 Light Satin Nickel Bathroom Vanity Fixture
Mfr # W0220
Zoro # G912130465
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
8.25 in
Length
7 in
Width
21.75 in
Housing Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0220
Zoro #
G912130465
UPC #
884656736984
Country of Origin
China
Dimensions
Height
8.25 in
Length
7 in
Width
21.75 in
Size
21.75 in W x 8.25 in H x 7 in D
Details
Color
Nickel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Malie
Shade Material
Glass
Dimmable
Yes
Lamp Included
No
Lamp Watts
100W
Housing Material
Steel
Damp/Wet Rating
Damp
Shade Name
White Frosted Opal Glass
Description
The Malie collection combines classic styling with modern accents of satin nickel and white frosted opal glass. This 3-light vanity fixture has a sleek, structural style that is perfect for transitional or contemporary bathrooms. Versatile reversible mounting option lets you install this fixture up or down.
- Satin nickel finish offers a distinctive look and quality steel construction
- White frosted opal glass provides bright illumination and a transitional feel
- Uses 3 x 100 watt E26 Medium base bulbs (not included); LED compatible
- 21.75-in W x 8.25-in H x 7-in D
- Reversible mounting; can be installed up or down
- Mounting hardware and instruction manual included for easy installation
- Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- 1 Year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.