
Marion 1-Light Matte Black Mid-Century Modern Cone Pendant, White Fabric Shade
Mfr # P0436
Zoro # G316323326
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Shade Material
Linen
Color
Black
Voltage
120V
Collection Name
Marion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0436
Zoro #
G316323326
UPC #
884656758443
Country of Origin
China
Dimensions
Size
15-in W x 26.5-in H x 15-in D
Height
26.5 in
Width
15 in
Length
15 in
Rod Dimensions
2 x 12-in, 2 x 6-in
Details
Material
Metal
Shade Material
Linen
Housing Finish
Matte Black
Color
Black
Item
Pendant
Voltage
120V
Collection Name
Marion
Lamp Included
No
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Watts
60W
Lamp Base
E26 Medium
Number of Lights
1
Style
Mid-Century Modern
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Shade Name
White Linen
Description
Craft a warm and inviting ambiance with the Marion Pendant. The classic design, reimagined for today's homes, complements both traditional and modern interiors. The on-trend matte black finish and crisp tapered white linen fabric shade deliver a touch of mid-century modern sophistication, effortlessly transforming any room. Designed to impress, the Marion ceiling light fixture is the perfect upgrade for homeowners with discerning taste.
- VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
- DIMENSIONS: 15-in W x 26.5-in H x 15-in D, featuring a 4.76-in W x 0.79-in H ceiling canopy for a perfect fit in your space
- IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
- DESIGN: Blending mid-century modern and transitional style, this pendant features clean lines and a timeless, versatile look
- ELEGANT FINISH: Matte black finish offers a bold, modern look with a smooth texture that enhances any room
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- STYLISH SHADE: Cone shaped white linen shade offers bright lighting while adding a mid-century modern touch to any space
- HEIGHT ADJUSTABLE: Easily set the perfect drop from 26.5 to 56.5 inches with the included 2 x 12-in, 2 x 6-in of rod
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.