
Marion 2-Light Black Mid-Century Modern Drum Semi Flush Mount Ceiling Fixture
Mfr # C0329
Zoro # G716323353
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Watts
60W
Length
13 in
Body Material
Metal
Style
Mid-Century Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0329
Zoro #
G716323353
UPC #
884656758429
Country of Origin
China
Dimensions
Height
9 in
Length
13 in
Size
13-in W x 9-in H x 13-in D
Width
13 in
Details
Finish
Matte Black
Watts
60W
Item
Semi-Flush Mount
Body Material
Metal
Style
Mid-Century Modern
Bulb Type
LED Compatible,Incandescent
Number of Bulbs
2
Lamp Base
E26 Medium
Voltage
120V
Sloped Ceiling Compatible
No
Location Rating
Dry
Bulb Included
No
Dimmable
Yes
Shade Name
White Linen
Collection Name
Marion
Shade Material
Linen
Color
Black
Description
Instantly update your home's decor with the Marion 2-light semi-flush mount. The popular tapered white linen fabric shade design and matte black finish offer a modern take on mid-century style, making it a great fit for transitional interiors as well. Offering the perfect balance of style and functionality, the Marion light adds a sophisticated glow to your space. This easy-to-install ceiling fixture makes a big impact in smaller spaces like entryways or hallways, or as a statement piece in a bedroom.
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
- SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including mid-century modern and transitional decor
- STYLISH SHADE: Drum shaped white linen fabric shade offers bright lighting while adding a mid-century modern touch to any space
- DIMENSIONS: 13-in W x 9-in H x 13-in D, featuring a 4.72-in W x 0.79-in H ceiling canopy for a perfect fit in your space
- IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.