Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marion 2-Light Gold Mid-Century Modern Drum Semi Flush Mount Ceiling Fixture

  • Mfr # C0328

  • Zoro # G316323357


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Size
13-in W x 9-in H x 13-in D
Height
9 in
Watts
60W
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0328
Zoro #
G316323357
UPC #
884656758436
Country of Origin
China

Dimensions

Width
13 in
Size
13-in W x 9-in H x 13-in D
Height
9 in
Length
13 in

Details

Watts
60W
Finish
Mystic Gold
Voltage
120V
Body Material
Metal
Bulb Type
LED Compatible,Incandescent
Style
Mid-Century Modern
Lamp Base
E26 Medium
Number of Bulbs
2
Item
Semi-Flush Mount
Dimmable
Yes
Location Rating
Dry
Color
Gold
Bulb Included
No
Shade Name
White Linen
Collection Name
Marion
Sloped Ceiling Compatible
No
Shade Material
Linen

Description

Instantly update your home's decor with the Marion 2-light semi-flush mount. The popular tapered white linen fabric shade design and mystic gold finish offer a modern take on mid-century style, making it a great fit for transitional interiors as well. Offering the perfect balance of style and functionality, the Marion light adds a sophisticated glow to your space. This easy-to-install ceiling fixture makes a big impact in smaller spaces like entryways or hallways, or as a statement piece in a bedroom.


  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • SLEEK FINISH: Mystic gold finish offers a modern look that complements a wide range of styles, including mid-century modern and transitional decor
  • STYLISH SHADE: Drum shaped white linen fabric shade offers bright lighting while adding a mid-century modern touch to any space
  • DIMENSIONS: 13-in W x 9-in H x 13-in D, featuring a 4.72-in W x 0.79-in H ceiling canopy for a perfect fit in your space
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.