
Marseille 24 in. Integrated LED Matte Black Bath Bar Bathroom Vanity Wall Light Fixture Clear Glass
Mfr # W0429
Zoro # G312130324
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
4.75 in
Length
3.5 in
Housing Finish
Matte Black
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0429
Zoro #
G312130324
UPC #
884656752526
Country of Origin
China
Dimensions
Height
4.75 in
Length
3.5 in
Width
24 in
Size
24 in W x 4.75 in H x 3.5 in D
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Marseille
Shade Material
Glass
Lamp Watts
30W
Lamp Included
Yes
Housing Material
Metal
Shape
Cylinder
Shade Name
Clear Wave Glass
Lumens
1620
Damp/Wet Rating
Damp
Description
The sculpted cylinder glass and matte black finish of the Marseille interior lighting collection will add visual interest and movement to any contemporary decor. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers. Mount these versatile fixtures horizontally or vertically for the ideal look.
- Matte black finish offers a distinctive look and quality steel construction
- Clear linear wave glass provides bright illumination and a contemporary feel
- Uses 1 x 30 watt integrated LED bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance; dimmable for desired illumination levels when used with compatible wall switch
- 1620 lumens (brightness equivalent = 300 watts), 3000 CCT, CRI 90, 35,000 hour rated lifespan of LED
- 24-in W x 4.75-in H x 3.5-in D
- Reversible mounting means it can be installed vertically or horizontally; perfect over small vanities or as a pair on the sides of a mirror
- Damp rated; ideal for kitchens, bathrooms, or any other indoor area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 5 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.