Zoro Homepage

Marshall 1 Light LED Compatible Black Transitional Bathroom Vanity Wall Fixture Clear Glass

  • Mfr # W0461

  • Zoro # G412130460


product price: $53.99
/ea

Key Features

Color
Black
Height
9.75 in
Length
7.5 in
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0461
Zoro #
G412130460
UPC #
884656753622
Country of Origin
China

Dimensions

Height
9.75 in
Length
7.5 in
Width
6.25 in
Size
6.25 in W x 9.75 in H x 7.5 in D

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Marshall
Shade Material
Glass
Lamp Watts
60W
Housing Material
Steel
Lamp Included
No
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Name
Clear Glass
Shape
Globe

Description

The Marshall collection is transitional style with a contemporary flair at a competitive price. A stately arm finished in matte black supports a clear glass globe for the perfect balance of dark versus light. This wall sconce is ideal for bathrooms, hallways, bedrooms, kitchens or any other living area where a little extra style is desired.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6.25-in W x 9.75-in H x 7.5-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Reversible mounting; can be installed up or down
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.