Zoro Homepage

Marshall 3 Light LED Compatible Black Transitional Bathroom Vanity Wall Fixture Clear Glass

  • Mfr # W0462

  • Zoro # G712130481


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
9.75 in
Length
7.5 in
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0462
Zoro #
G712130481
UPC #
884656753639
Country of Origin
China

Dimensions

Height
9.75 in
Length
7.5 in
Width
23.5 in
Size
23.5 in W x 9.75 in H x 7.5 in D

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Marshall
Shade Material
Glass
Lamp Watts
60W
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Shade Name
Clear Glass
Shape
Globe
Damp/Wet Rating
Damp

Description

The Marshall collection is transitional style with a contemporary flair at a competitive price. Stately arms finished in matte black support clear glass globes for the perfect balance of dark versus light. With vintage style filament bulbs to complete the look, this bathroom light is ideal over medium vanities or as a pair over double sinks.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a transitional feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 23.5-in W x 9.75-in H x 7.5-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Reversible mounting; can be installed up or down
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.