Zoro Homepage

Marshall LED Compatible Matte Black Transitional Mini Pendant Ceiling Light Clear Glass Globe

  • Mfr # P0406

  • Zoro # G912130366


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0406
Zoro #
G912130366
UPC #
884656753646
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Size
8 in W x 10.5 in H x 8 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Marshall
Finish
Matte Black
Lamp Included
No
Fixture Wattage
60W
Material
Steel
Damp/Wet Rating
Dry
Shape
Globe
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Shade Name
Clear Glass

Description

The Marshall collection is transitional style with a contemporary flair at a competitive price. A stately central column finished in matte black supports a clear glass globe for the perfect balance of dark versus light. Height is adjustable with the included down rods; compatible with sloped ceilings. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 8-in W x 10.5-in H x 8-in D with 4.75-in W x 0.75-in H canopy
  • Adjustable height; 23-42 inches using 3 x 9.5-in of included down rods; sloped ceiling compatible
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.