Zoro Homepage

Mason 3 Light Farmhouse Black Bathroom Vanity Fixture Clear Glass

  • Mfr # W0412

  • Zoro # G812130367


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
10.25 in
Length
8 in
Housing Finish
Charcoal Black
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0412
Zoro #
G812130367
UPC #
884656751482
Country of Origin
China

Dimensions

Height
10.25 in
Length
8 in
Width
23 in
Size
23 in W x 10.25 in H x 8 in D

Details

Color
Gray
Housing Finish
Charcoal Black
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Farmhouse
Collection Name
Mason
Shade Material
Glass
Lamp Watts
60W
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Shape
Cone
Shade Name
Clear Glass
Damp/Wet Rating
Damp

Description

A nod to farmhouse and industrial aesthetics are realized in the Mason vanity collection. Charcoal black accents offer a striking contrast to each funnel shaped shade. As they sit perched along a horizontal support, a brilliant show of light pours from each shade, creating a bright shine on the subject below. This 3-light vanity is ideal in any bath, or interior space where extra light is welcomed.


  • Charcoal black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a farmhouse feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 23-in W x 10.25-in H x 8-in D
  • Reversible mounting; can be installed up or down
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.