Zoro Homepage

Melrose 26 in. Integrated LED Chrome Crystal Bath Bar Vanity Light

  • Mfr # W0486

  • Zoro # G314542026


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
4.75 in
Length
3 in
Lamp Type
Integrated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0486
Zoro #
G314542026
UPC #
884656754957
Country of Origin
China

Dimensions

Height
4.75 in
Length
3 in
Width
26 in
Size
26-in W x 4.75-in H x 3-in D

Details

Item
Bathroom Light
Color
Chrome
Lamp Type
Integrated LED
Voltage
120 V
Style
Glam
Collection Name
Melrose
Shade Material
Glass
Shade Type
Clear Crystal Glass
Lamp Included
Yes
Finish
Chrome
Dimmable
Yes
Lamp Quantity
1
Lamp Watts
28 W
Damp/Wet Rating
Damp
Shape
Linear
Material
Metal

Description

Transform your bathroom into a sanctuary of luxury with the Melrose LED Vanity. Its full backplate and gleaming chrome finish exude a sense of glamour that's both modern and timeless. The integrated LED technology illuminates your space with bright, energy-efficient light while highlighting the vanity's sparkling crystal diffuser, adding an extra layer of elegance to your daily routine.


  • •Chrome finish offers a distinctive look and quality steel construction
  • •Clear crystal glass provides bright illumination and a glam feel
  • •28 watt integrated led module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •1600 lumens, 3000K brightness, 100 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
  • •26-in W x 4.75-in H x 3-in D with 25.25-in W x 4.25-in H backplate
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.