
Mercer 46-in W Integrated LED Silver Linkable Plug-in Utility Shop Light
Mfr # H0276
Zoro # G112118409
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lumens
6000
Fixture Shape
Linear
Length
3.5 in
Housing Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0276
Zoro #
G112118409
UPC #
884656752311
Country of Origin
China
Dimensions
Length
3.5 in
Width
46 in
Nominal Size - Fixtures
46 in W x 2.75 in H x 3.5 in D
Cord Length
48
Details
Voltage
120V
Lumens
6000
Fixture Shape
Linear
Housing Color
Silver
Fixture Housing Material
Aluminum, Plastic
Dimmable
Yes
Fixture Wattage
70W
Housing Finish
Silver and Black
Lamp Type
Integrated LED
Style
Transitional
Power Source
Plug-In
Shade Name
Forsted Acrylic
Damp/Wet Rating
Damp
Collection Name
Mercer
Sloped Ceiling
Yes
Description
Just plug in the utility strip light and control on-off function with the pull chain. Alternatively, connect via WIFI to your IOS or Android device. Height adjustable with included chain. Link up to 6 lights together on one circuit.
- Silver and black finish offers a distinctive look and quality aluminum construction
- 70 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 6000 lumens, 4000k CCT (soft white), CRI 80 (soft white)
- 46-in W x 2.75-in H x 3.5-in D
- 4 feet of chain included for height adjustability
- Pull chain operated, plug in installation; Includes 5 foot polarized plug
- Link up to 5 units together
- Interior dry rated, ideal for craft, shop, and laundry rooms or any other dry area of your home
- 5 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.