Zoro Homepage

Merill Bronze Integrated LED Motion Sensor Dusk to Dawn Outdoor Security Flood Light

  • Mfr # T0675

  • Zoro # G012118400


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Lumens
3000
Watts
15W
Width
11.5 in
Bulb Type
Integrated LED
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0675
Zoro #
G012118400
UPC #
884656751758
Country of Origin
China

Dimensions

Width
11.5 in
Depth
5.75 in
Size
11.5 in W x 7.25 in H x 5.75 in D

Details

Lumens
3000
Watts
15W
Bulb Type
Integrated LED
Finish
Bronze
Color
Bronze
Voltage
120V
Material
Plastic
Sensor Type
Motion Sensor
Number of Bulbs
2
Max Motion Detection Distance
70
Shade Name
White Frosted Acrylic
Photo Cell
Yes
Max Motion Detection Degree
180
Collection Name
Merill
Damp/Wet Rating
Wet
Style
Contemporary

Description

This security light is a winner in functionality. The bronze finish and frosted diffuser are the perfect pair. It boasts various modes and ways to use it so you can better protect your home.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 70 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Weather resistant material provides long lasting durability
  • 15 watt Integrated LED (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 3000 lumens brightiness, 2700 CCT (soft white), CRI 80 (soft white)
  • 11.5-in W x 7.25-in H x 5.75-in D
  • Bronze finish with white frosted acrylic provides bright illumination and a contemporary feel
  • Wet rated; ideal for covered porches, entryways, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.