
Milano 1-Light Mini Pendant, Nickel
Mfr # P0450
Zoro # G322806080
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Length
4.75 in
Slope Ceiling Adaptable
Yes
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Shade Type
White Alabaster Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0450
Zoro #
G322806080
UPC #
884656760507
Country of Origin
Cambodia
Dimensions
Length
4.75 in
Height
9.75 in
Cord Length
72 in
Size
4.75 in W x 9.75 in H x 4.75 in D
Width
4.75 in
Details
Slope Ceiling Adaptable
Yes
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Shade Type
White Alabaster Glass
Style
Transitional
Shade Material
Glass; Steel
Location Rating
Dry
Watts
60 W
Collection Name
Milano
Dimmable
Yes
Number of Lights
1
Voltage
120 V
Bulb Type
LED Compatible, Incandescent
Color
Nickel
Item
Mini Pendant
Lamp Included
No
Description
The Milano collection of mini pendant ceiling lights feature softly radiused hand-blown glass that gracefully blends into almost any decor. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. The alabaster glass creates a diffused glow that enhances both modern and transitional interiors, with its soft etching and natural stone-like appearance adding depth and texture to any space. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.