
Milano Satin Nickel Globe Mini Pendant Ceiling Light Amber Fog Glass (Discontinued)
- Mfr # P0274
- Zoro # G7973568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P0274
Zoro #
G7973568
UPC #
884656744873
Country of Origin
China
Dimensions
Size
8 in W x 9.25 in H x 8 in D; Max Ht. 72.25 in
Cord Length
72
Details
Style
Transitional
Collection Name
Milano
Finish
Satin Nickel
Housing Material
Steel
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Damp/Wet Rating
Dry
Sloped Ceiling
Yes
Shade Name
Amber Fog Glass
Description
Beauty and pizzazz come together in this stunning addition to the Milano art glass collection. Artfully designed with a sphere of amber fog glass, this ceiling mount pendant light features a satin nickel finish. Combine that with a vintage Edison style filament bulb to complete the look. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Amber fog glass provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 8-in W x 9.25-in H x 8-in D
- • Adjustable height; 12.25-72.25 inches using 72 inches of included cord
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.