Zoro Homepage

Milano Bronze Mini Pendant Ceiling Light Blue Glass

  • Mfr # P0279

  • Zoro # G7973552


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Collection Name
Milano
Finish
Oil Rubbed Bronze
Housing Material
Steel
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0279
Zoro #
G7973552
UPC #
884656744927
Country of Origin
China

Dimensions

Size
4.75 in W x 9.75 in H x 4.75 in D; Max Ht. 72.75 in
Cord Length
72

Details

Style
Transitional
Collection Name
Milano
Finish
Oil Rubbed Bronze
Glass Color
Caribbean Blue Swirl Glass
Housing Material
Steel
Damp/Wet Rating
Dry
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Sloped Ceiling
Yes

Description

Beauty and pizzazz come together in this stunning addition to the Milano art glass collection. Artfully designed with blue and white painterly swirl, this ceiling mount pendant light features an oil rubbed bronze finish. Combine that with a vintage Edison style filament bulb to complete the look. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.


  • • Oil rubbed bronze finish offers a distinctive look and quality steel construction
  • • Caribbean blue swirl glass provides bright illumination and a transitional feel
  • • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • 4.75-in W x 9.75-in H x 4.75-in D
  • • Adjustable height; 12.75-72.75 inches using 72 inches of included cord
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.