Zoro Homepage

Milano LED Compatible Satin Nickel Transitional Mini Pendant Ceiling Light Multi Color Art Glass

  • Mfr # P0408

  • Zoro # G612130376


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
6.25 in
Width
6.25 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0408
Zoro #
G612130376
UPC #
884656753776
Country of Origin
China

Dimensions

Length
6.25 in
Width
6.25 in
Size
6.25 in W x 6.25 in H x 6.25 in D
Cord Length
144

Details

Color
Nickel
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Milano
Finish
Satin Nickel
Lamp Included
No
Material
Steel
Fixture Wattage
60W
Sloped Ceiling
Yes
Shape
Globe
Bulb Base
E26 Medium
Shade Name
Marble Swirl Glass
Damp/Wet Rating
Dry

Description

The Milano collection of art glass mini pendant lights feature hand-blown glass which gracefully blend into almost any decor. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. The marble swirl colored glass has tones of gray and silver in a rounded globe shape. Accented in an artistic satin nickel finish with matching silver cord which can be cut to size to adjust the hanging height. Install this mini pendant individually or in a grouping; ideal for kitchens, dining areas, or bar areas.


  • Satin nickel finish offers a distinctive look and quality steel construction
  • Marble swirl glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 6.25-in W x 6.25-in H x 6.25-in D with 5-in W x 1-in H canopy
  • Adjustable height; 6.25-150.25 inches using 144 inches of included cord; sloped ceiling compatible
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.