Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milano Matte Black Mini Pendant Ceiling Light Multi Color Swirl Art Glass

  • Mfr # P0386

  • Zoro # G512130308


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4.75 in
Width
4.75 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0386
Zoro #
G512130308
UPC #
884656751567
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Size
4.75 in W x 9.75 in H x 4.75 in D
Cord Length
144

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Milano
Finish
Matte Black
Glass Color
Terra Tide
Fixture Wattage
60W
Material
Steel
Lamp Included
No
Damp/Wet Rating
Dry
Shape
Bell
Bulb Base
E26 Medium
Sloped Ceiling
Yes
Shade Name
Terra Tide Glass

Description

Reminiscent of venetian glass, the Milano mini pendant collection is a real showstopper. The sculpted shade suspends from a vertical support creating an eye-popping display of color and light. Striations of colors travel around the shade giving this art glass collection its energetic beauty. Lit or unlit, the Milano offers an artful touch to any modern home. Ideal for any kitchen, island, or living space. Add alone or as a grouping for that unique look. Note: Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical.


  • Matte black finish offers a distinctive look and quality glass construction
  • Terra tide glass provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 4.75-in W x 9.75-in H x 4.75-in D
  • Adjustable height; 12.75-144.75 inches using 144 inches of included cord
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.