Zoro Homepage

Milano Satin Nickel Mini Pendant Ceiling Light White Glass

  • Mfr # PD57111SN

  • Zoro # G8879862


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Collection Name
Milano
Finish
Satin Nickel
Glass Color
White Cocoon Glass
Size
4.5 in W x 8.25 in H x 4.5 in D; Max Ht. 71.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD57111SN
Zoro #
G8879862
UPC #
884656725704
Country of Origin
China

Dimensions

Size
4.5 in W x 8.25 in H x 4.5 in D; Max Ht. 71.25 in
Cord Length
72

Details

Style
Transitional
Collection Name
Milano
Item
Milano 4-1/2in Mini Pendant Satin Cocoon
Finish
Satin Nickel
Glass Color
White Cocoon Glass
Housing Material
Steel
Bulb Type
1 x 60 Watt - E12 Candelabra Base Bulb (Not Included)
Damp/Wet Rating
Dry
Sloped Ceiling
Yes

Description

The Milano collection of mini pendant lights feature softly radiused hand-blown glass that gracefully blends into almost any decor. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. The white cocoon glass has spun tones of white and is housed in a satin nickel finish for a contemporary and artistic look. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.


  • • Satin nickel finish offers a distinctive look and quality steel construction
  • • White cocoon glass provides bright illumination and a transitional feel
  • • Uses 1 x 60 watt E12 candelabra base bulb (not included); led compatible
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • 4.5-in W x 8.25-in H x 4.5-in D
  • • Adjustable height; 11.25-71.25 inches using 72 inches of included cord
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.