Shop VAXCEL
See all product information
Create Account
Millie 3L Bronze Farmhouse Jar Pendant Chandelier Ceiling Light Fixture Blue Glass
- Mfr # P0249
- Zoro # G8892882
product price:
$
389.99
/ea
Free Shipping & Returns
Key Features
Style
Farmhouse
Collection Name
Millie
Finish
Oil Rubbed Bronze
Housing Material
Steel
Cord Length
144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0249
- Zoro #
- G8892882
- UPC #
- 884656743104
- Country of Origin
- China
Dimensions
- Size
- 17.5 in W x 17.75 in H x 17.5 in D; Max Ht. 152.75 in
- Cord Length
- 144
Details
- Style
- Farmhouse
- Collection Name
- Millie
- Item
- Mille 3L Assorted Mini Pendants Bronze
- Finish
- Oil Rubbed Bronze
- Housing Material
- Steel
- Bulb Type
- 3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
- Shade Name
- Smoke Blue Glass
Description
Industrial meets old world country charm, clearly exemplifies this collection called Millie. Beautiful smoke blue glass in three intriguing shapes add a refreshing touch to the simple oil rubbed bronze finish. The design blends well with transitional, farmhouse, cottage, and loft interiors. Combine that with a vintage Edison style filament bulb to complete the look. Ample cord allows for individual adjustment of each pendant.
- • Oil rubbed bronze finish offers a distinctive look and quality steel construction
- • Smoke blue glass provides bright illumination and a modern country feel
- • Uses 3 x 60 watt E26 medium base bulb (not included); LED compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 17.5-in W x 17.75-in H x 17.5-in D
- • Adjustable height; 20.75-152.75 inches using 144 inches of included cord
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.