Zoro Homepage

Millie Matte Black Mini Pendant Ceiling Light Smoke Gray Bell Glass

  • Mfr # P0378

  • Zoro # G612130468


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
6 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0378
Zoro #
G612130468
UPC #
884656752038
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Size
6 in W x 8.25 in H x 6 in D
Cord Length
144

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Millie
Finish
Matte Black
Material
Metal
Lamp Included
No
Fixture Wattage
60W
Bulb Base
E26 Medium
Damp/Wet Rating
Dry
Shade Name
Smoke Glass
Sloped Ceiling
Yes
Shape
Cylinder

Description

Beautiful smoke glass adds a refreshing touch to the simple matte black finish in the Millie collection. Offered in two shapes, whether alone or in a grouping, this mini pendant is sure to add character to your kitchen or entertaining spaces. Ideal for kitchens, dining, or bar areas. Designed with a black cord that is suitable for sloped ceilings. Combine with a vintage Edison style filament bulb to complete the look.


  • Matte black finish offers a distinctive look and quality metal construction
  • Smoke glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 6-in W x 8.25-in H x 6-in D
  • Adjustable height; 11.25-143.25 inches using 144 inches of included cord
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.