Zoro Homepage

Milton 1 Light Matte Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0763

  • Zoro # G614513047


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
7 in
Height
16.75 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0763
Zoro #
G614513047
UPC #
884656755619
Country of Origin
China

Dimensions

Width
7 in
Height
16.75 in
Length
8.5 in
Size
7-in W x 16.75-in H x 8.5-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Matte Black
Fixture Housing Material
Steel
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Housing Color
Black
Lamp Quantity
1
Lamp Type
LED Compatible
Type
Transitional
Shade Material
Glass
Shade Type
Clear Glass
Shape
Rectangle
Collection Name
Milton
Location Rating
Wet

Description

Bring modern industrial style to your home's exterior with the sleek, matte black Milton outdoor wall light. Its classic X design and clear glass shade create a timeless look. Whether you're looking to enhance curb appeal or add a touch of elegance to your front entry, back patios or to frame out your garage door, the Milton 7-in. wide wall light is the perfect choice.


  • •Matte black finish offers a distinctive look and quality steel construction
  • •Clear glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •7-in W x 16.75-in H x 8.5-in D with 4.72-in W x 7.05-in H backplate
  • •Top of light to center of backplate = 3.5-in
  • •Open bottom for quick bulb changing convenience
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.