Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milton 2-Light Black Transitional Wall Sconce, Bathroom Vanity Lighting Fixture

  • Mfr # W0538

  • Zoro # G116323380


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Style
Transitional
Fixture Voltage
120V
Lamp Base
E26 Medium
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0538
Zoro #
G116323380
UPC #
884656758221
Country of Origin
China

Dimensions

Height
4.75 in
Size
24-in W x 4.75-in H x 4.5-in D
Length
4.5 in
Width
24 in

Details

Item
Sconce
Lamp Included
No
Style
Transitional
Fixture Voltage
120V
Lamp Base
E26 Medium
Housing Material
Steel
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Watts
60W
Number of Bulbs
2
Finish
Matte Black
Collection Name
Milton
Location Rating
Damp
Shade Name
Matte Black Metal Cage
Shade Material
Metal
Color
Black

Description

Upgrade your bathroom lighting with the stylish and functional Milton 2-Light Vanity Light. Its unique crisscross wire design adds a touch of industrial flair, while the matte black finish complements any color palette. The damp location rating ensures safe and reliable use in bathrooms and other moisture-prone areas. Enjoy the flexibility of vertical or horizontal installation to create the perfect lighting setup for your space. The Millon Vanity Light combines form and function seamlessly.


  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional and industrial decor
  • STYLISH SHADE: Linear shaped matte black metal cage shade offers bright lighting while adding a transitional touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • DIMENSIONS: 24-in W x 4.75-in H x 4.5-in D, featuring a rectangular 7.09-in W x 4.72-in H backplate for a perfect fit in your space
  • VERSATILE MOUNTING: Install this wall fixture horizontally or vertically over mirrors, fireplaces, hallways, or artwork

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.