Zoro Homepage

Milton Matte Black Motion Sensor Dusk to Dawn Outdoor Wall Light Transitional Clear Glass

  • Mfr # T0762

  • Zoro # G314513064


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
6 in
Height
14 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0762
Zoro #
G314513064
UPC #
884656755602
Country of Origin
China

Dimensions

Width
6 in
Height
14 in
Length
7 in
Size
6-in W x 14-in H x 7-in D

Details

Item
Outdoor Motion Sensor
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Matte Black
Fixture Housing Color
Black
Fixture Housing Material
Steel
Lamp Type
LED Compatible
Type
Transitional
Lamp Quantity
1
Lamp Included / Lamp Not Included
Lamp Not Included
Shade Material
Glass
Collection Name
Milton
Shade Type
Clear Glass
Location Rating
Wet
Shape
Rectangle

Description

Bring modern industrial style to your home's exterior with the sleek, matte black Milton outdoor wall light. Its classic X design and clear glass shade create a timeless look. The integrated Dualux motion sensor provides added security and the EZ-set sensor control enables easy customization. Perfect simple, stylish, and safe lighting solution for your front entry, back patios or to frame out your garage door.


  • •150 degree on demand motion sensor automatically turns on when movement is detected
  • •Adjustable wide detection range up to 30 feet for maximum protection
  • •Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • •Matte black finish with clear glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •6-in W x 14-in H x 7-in D
  • •Clear glass provides bright illumination and a transitional feel
  • •Open bottom for quick bulb changing convenience
  • •5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.