Zoro Homepage

Mission 1 Light Bronze Rectangle Outdoor Wall Lantern Clear Glass

  • Mfr # T0443

  • Zoro # G412118338


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.25 in
Height
9.5 in
Length
9 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0443
Zoro #
G412118338
UPC #
884656744446
Country of Origin
China

Dimensions

Width
7.25 in
Height
9.5 in
Length
9 in
Size
7.25 in W x 9.5 in H x 9 in D

Details

Voltage
120V
Watts
60W
Finish
Oil Burnished Bronze
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Lamp Quantity
1
Shade Name
Clear Seeded Glass
Collection Name
Mission
Damp/Wet Rating
Wet
Dimmable
Yes
Shape
Lantern
Material
Steel
Color
Bronze
Style
Mission
Shade Material
Glass

Description

Flat strips of oil burnished bronze outline clear seeded glass panes in the Mission collection. The simple design of this fixture has a mission style look perfect for Frank Lloyd Wright prairie inspired decors. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • Weather resistant steel material provides long lasting durability
  • Clear seeded glass provides bright illumination and a mission feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Open bottom for quick bulb changing convenience
  • Vintage Edison style filament bulb or clear bulb recommended
  • 7.25-in W x 9.5-in H x 9-in D
  • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.