Zoro Homepage

Mission 1 Light Bronze Rectangle Outdoor Wall Lantern Honey Glass

  • Mfr # OW37293BBZ

  • Zoro # G8877640


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Finish
Burnished Bronze
Size
9 in W x 12.5 in H x 11 in D
Damp/Wet Rating
Wet
Collection Name
Mission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW37293BBZ
Zoro #
G8877640
UPC #
884656642001
Country of Origin
China

Dimensions

Size
9 in W x 12.5 in H x 11 in D

Details

Item
Mission 10in Outdoor Light Bronze
Housing Material
Steel
Finish
Burnished Bronze
Damp/Wet Rating
Wet
Collection Name
Mission
Bulb Type
1 x 150 Watt - E26 Medium Base Bulb (Not Included)
Shade Name
Honey Opal Glass

Description

Flat strips of burnished bronze outline honey opal glass panes in the Mission collection. The simple design of this fixture has a mission style look perfect for Frank Lloyd Wright prairie inspired decors. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • • Weather resistant steel material provides long lasting durability
  • • Honey opal glass provides bright illumination and a mission feel
  • • Uses 1 x 150 watt E26 medium base bulbs (not included); led compatible
  • • Open bottom for quick bulb changing convenience
  • • 9-in W x 12.5-in H x 11-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • • Height from Center of Mount to Top of Fixture: 4.75 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.