Mission 11-1/2-in. Outdoor Flush Mount
- Mfr # T0440
- Zoro # G7949558
product price:
$
194.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Size
11.5 in W x 7 in H x 11.5 in D
Damp/Wet Rating
Damp
Shade Name
Clear Seeded Glass
Bulb Type
2 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0440
- Zoro #
- G7949558
- UPC #
- 884656744415
- Country of Origin
- China
Dimensions
- Size
- 11.5 in W x 7 in H x 11.5 in D
Details
- Housing Material
- Steel
- Finish
- Oil Burnished Bronze
- Damp/Wet Rating
- Damp
- Shade Name
- Clear Seeded Glass
- Bulb Type
- 2 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Collection Name
- Mission
Description
Flat strips of oil burnished bronze outline clear seeded glass panes in the Mission collection. The simple design of this fixture has a mission style look perfect for Frank Lloyd Wright prairie inspired decors. This outdoor ceiling light is ideal for your porch, entryway, or any other area of your home.
- • Oil burnished bronze finish offers a distinctive look and quality steel construction
- • Clear seeded glass provides bright illumination and a mission feel
- • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
- • Vintage Edison style filament bulb or clear bulb recommended
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 11.5-in W x 7-in H x 11.5-in D
- • Mounting hardware and instruction manual included for easy installation
- • Exterior damp rated; ideal for covered porches, entryways, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.