
Monrovia 17-in W Bronze Bowl Semi Flush Mount Ceiling Light White Glass
Mfr # C0272
Zoro # G112130326
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Style
Transitional
Watts
100W
Shade Name
Etched White Glass
Sloped Ceiling
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0272
Zoro #
G112130326
UPC #
884656751376
Country of Origin
China
Dimensions
Size
17 in W x 12 in H x 17 in D
Depth
17 in
Width
17 in
Chain Length
72
Details
Finish
Oil Rubbed Bronze
Style
Transitional
Watts
100W
Shade Name
Etched White Glass
Sloped Ceiling
Yes
Bulb Type
LED Compatible
Color
Bronze
Material
Steel
Bulb Base
E26 Medium
Number of Lights
3
Shape
Bowl
Collection Name
Monrovia
Bulb Included
No
Voltage
120V
Damp/Wet Rating
Dry
Description
The soft traditional lines of the Monrovia collection allow you to combine styles within your home without compromising on design. The oil rubbed bronze and etched white glass add a certain level of sophistication and elegance that is rare to achieve. Update your look with a hint of class. This fixture is part of a collection with coordinating pieces to decorate any room in the house. This versatile fixture can be installed two ways; mount as a semi-flush mount ceiling fixture or use the chain to mount as a pendant.
- Oil rubbed bronze finish offers a distinctive look and quality steel construction
- Etched white glass provides bright illumination and a transitional feel
- Dual mount; install as a semi flush ceiling light or hang as a pendant
- Uses 3 x 100 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 17-in W x 12-in H x 17-in D
- Adjustable height; 12-86 inches using 72 inches of included chain
- Mounting hardware and instruction manual included for easy installation
- Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.