
Monrovia 17-in W Brushed Nickel Dual Mount Semi Flush Ceiling Light or Pendant
Mfr # C0310
Zoro # G214542010
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Bulb Type
LED Compatible
Depth
17 in
Voltage
120 V
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0310
Zoro #
G214542010
UPC #
884656754636
Country of Origin
China
Dimensions
Size
17-in W x 12-in H x 17-in D
Depth
17 in
Width
17 in
Height
12 in
Details
Item
Semi-Flush Mount
Finish
Brushed Nickel
Bulb Type
LED Compatible
Voltage
120 V
Material
Steel
Location Rating
Dry
Shade Material
Glass
Number of Bulbs
3
Collection Name
Monrovia
Color
Nickel
Bulb Watts
100 W
Dimmable
Yes
Shade Type
Frosted Glass
Shape
Bowl
Bulbs Included
No
Style
Transitional
Description
The soft traditional lines of the Monrovia collection allow you to combine styles within your home without compromising on design. The brushed nickel and frosted white glass add a certain level of sophistication and elegance that is rare to achieve. Update your look with a hint of class. This fixture is part of a collection with coordinating pieces to decorate any room in the house. This versatile fixture can be installed two ways; mount as a semi-flush mount ceiling fixture or use the chain to mount as a pendant.
- •Brushed nickel finish offers a distinctive look and quality steel construction
- •Frosted glass shade provides bright illumination and a transitional feel
- •Uses 3 x 100 watt E26 medium base bulbs (not included); led compatible
- •Dual mount; install as a semi flush ceiling light or hang as a pendant
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •17-in W x 12-in H x 17-in D with 4.75-in W x 1-in H canopy
- •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.