
Monrovia 3 Light Bronze Teardrop Candle Pendant
Mfr # PD35459RBZ
Zoro # G8879451
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Collection Name
Monrovia
Finish
Royal Bronze
Size
11.25 in W x 24 in H x 11.25 in D; Max Ht. 85.25 in
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD35459RBZ
Zoro #
G8879451
UPC #
884656608342
Country of Origin
China
Dimensions
Size
11.25 in W x 24 in H x 11.25 in D; Max Ht. 85.25 in
Chain Length
72 in
Details
Style
Transitional
Collection Name
Monrovia
Item
Monrovia 3L Pendant Bronze
Finish
Royal Bronze
Housing Material
Steel
Damp/Wet Rating
Dry
Bulb Type
3 x 60 Watt - E12 Candelabra Base Bulbs (Not Included)
Sloped Ceiling
Yes
Description
The soft traditional lines of the Monrovia collection allow you to combine styles within your home without compromising on design. The royal bronze finish and brushed cognac glass add a certain level of sophistication and elegance that is rare to achieve. Update your look with a hint of class. This fixture is part of a full collection with coordinating pieces to decorate any room in the house. This pendant is ideal for kitchens, dining areas, and foyers.
- • Royal bronze finish offers a distinctive look and quality steel construction
- • Open cage design provides bright illumination and a transitional feel
- • Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 11.25-in w x 24-in h x 11.25-in d
- • Adjustable height; 28-85.25 inches using 72 inches of included chain
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.