Monrovia 3-Light Muted Brass Gold Open Cage Teardrop Lantern Pendant Light for Foyer
- Mfr # P0465
- Zoro # G323655373
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Width
11.25 in
Depth
11.25 in
Finish
Muted Brass
Chain Length
48 in
Size
11.25 in W x 28 in H x 11.25 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0465
- Zoro #
- G323655373
- UPC #
- 884656762228
- Country of Origin
- China
- Finish
- Muted Brass
- Item
- Pendant
- Watts
- 60W
- Body Material
- Steel
- Collection Name
- Monrovia
- Bulb Base
- E12 Candelabra
- Shade Material
- Metal
- Style
- Traditional
- Bulb Type
- LED Compatible,Incandescent
- Damp/Wet Rating
- Dry
- Shade Name
- Muted Brass Metal
- Number of Lights
- 3
- Dimmable
- Yes
- Voltage
- 120V
- Color
- Brass
- Sloped Ceiling Compatible
- Yes
- Bulb Included
- No
Dimensions
- Width
- 11.25 in
- Depth
- 11.25 in
- Chain Length
- 48 in
- Size
- 11.25 in W x 28 in H x 11.25 in D
- Height
- 28 in
Description
The soft, traditional lines of the Monrovia pendant make it easy to blend styles throughout your home without compromising on design. A muted brass finish enhances the graceful teardrop frame, creating a warm, refined look that feels both classic and updated. The open silhouette allows the light to shine through, adding a welcoming glow and subtle elegance to any space. Part of a coordinated collection, this fixture works beautifully in kitchens, dining areas, or foyers where you want to add a polished, timeless touch.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.