
Monrovia 3L Brushed Nickel Transitional Linear Chandelier Island Pendant Light Fixture White Glass
Mfr # H0299
Zoro # G414541998
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Lamp Quantity
3
Lamp Type
LED Compatible
Size
43.75-in W x 20.25-in H x 11.25-in D
Finish
Brushed Nickel
Collection
Monrovia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0299
Zoro #
G414541998
UPC #
884656754643
Country of Origin
China
Dimensions
Size
43.75-in W x 20.25-in H x 11.25-in D
Height
20.25 in
Width
43.75 in
Length
11.25 in
Details
Item
Linear Chandelier
Lamp Quantity
3
Lamp Type
LED Compatible
Finish
Brushed Nickel
Collection
Monrovia
Style
Transitional
Voltage
120 V
Material
Metal
Lamp Watts
100 W
Color
Nickel
Lamp Included
No
Dimmable
Yes
Location Rating
Dry
Shade Material
Glass
Shade Type
Frosted Glass
Shape
Linear
Description
The soft traditional lines of the Monrovia collection allow you to combine styles within your home without compromising on design. The brushed nickel finish and white frosted glass add a certain level of sophistication and elegance that is rare to achieve. This fixture is part of a full collection with coordinating pieces to decorate any room in the house. The linear footprint of this chandelier will complement oval or rectangle dining room tables and is ideal for kitchen islands, dining areas, or bar areas.
- •Brushed nickel finish offers a distinctive look and quality metal construction
- •Frosted glass provides bright illumination and a transitional feel
- •Uses 3 x 100 watt E26 medium base bulbs (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •43.75-in W x 20.25-in H x 11.25-in D with 8-in W x 1-in H ceiling canopy
- •Adjustable height; 20.25-95.5 inches using 72 inches of included chain
- •Mounting hardware and instruction manual included for easy installation
- •Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.