
Monrovia 5-Light Chandelier, Bronze
Mfr # H0319
Zoro # G522806071
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Voltage
120 V
Shade Type
Etched White Glass
Lamp Type
E26 Medium
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0319
Zoro #
G522806071
UPC #
884656760422
Country of Origin
China
Dimensions
Width
26.0 in
Height
25.5 in
Length
26.0 in
Size
26 in W x 25.5 in H x 26 in D
Chain Length
72 in
Details
Dimmable
Yes
Voltage
120 V
Shade Type
Etched White Glass
Lamp Type
E26 Medium
Style
Transitional
Bulb Included
No
Housing Finish
Oil Rubbed Bronze
Bulb Type
LED Compatible, Incandescent
Glass Color
Bronze
Description/Special Features
Sloped Ceiling Compatible
Series
Monrovia
Material
Steel
Shade Material
Glass
Location Rating
Dry
Item
Chandelier
Fixture Wattage
60 W
Number of Lights
5
Description
The soft traditional lines of the Monrovia collection allow you to combine styles within your home without compromising on design. The oil rubbed bronze finish and etched white glass add a certain level of sophistication and elegance that is rare to achieve. Update your look with a hint of class. This hanging ceiling fixture is part of a full collection with coordinating pieces to decorate any room in the house. This chandelier is ideal for kitchens, dining areas, and foyers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.