Zoro Homepage

Monrovia Bronze Traditional Mini Pendant Ceiling Light with White Glass

  • Mfr # P0381

  • Zoro # G012130501


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
8.75 in
Width
8.75 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0381
Zoro #
G012130501
UPC #
884656751352
Country of Origin
China

Dimensions

Length
8.75 in
Width
8.75 in
Size
8.75 in W x 25.5 in H x 8.75 in D

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Monrovia
Finish
Oil Rubbed Bronze
Material
Steel
Fixture Wattage
100W
Lamp Included
No
Shade Name
Etched White Glass
Bulb Base
E26 Medium
Damp/Wet Rating
Dry
Shape
Bell
Sloped Ceiling
Yes

Description

The soft traditional lines of the Monrovia collection allow you to combine styles within your home without compromising on design. The oil rubbed bronze finish and etched white glass add a certain level of sophistication and elegance that is rare to achieve. Update your look with a hint of class. This fixture is part of a collection with coordinating pieces to decorate any room in the house. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.


  • Oil rubbed bronze finish offers a distinctive look and quality steel construction
  • Etched white glass provides bright illumination and a traditional feel
  • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 8.75-in W x 25.5-in H x 8.75-in D
  • Adjustable height; 25.5-67.5 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.