
Monrovia Brushed Nickel Transitional Mini Pendant Ceiling Light with White Glass
Mfr # P0415
Zoro # G614542009
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
25.5 in
Length
8.75 in
Width
8.75 in
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0415
Zoro #
G614542009
UPC #
884656754629
Country of Origin
China
Dimensions
Height
25.5 in
Length
8.75 in
Width
8.75 in
Size
8.75-in W x 25.5-in H x 8.75-in D
Details
Color
Nickel
Lamp Type
LED Compatible
Voltage
120 V
Style
Transitional
Collection Name
Monrovia
Shade Material
Glass
Shade Type
Frosted Glass
Item
Mini Pendant
Finish
Brushed Nickel
Dimmable
Yes
Material
Steel
Watts
100 W
Lamp Quantity
1
Lamp Included
No
Shape
Bell
Location Rating
Dry
Description
The soft traditional lines of the Monrovia collection allow you to combine styles within your home without compromising on design. The brushed nickel finish and frosted white glass add a certain level of sophistication and elegance that is rare to achieve. Update your look with a hint of class. This fixture is part of a collection with coordinating pieces to decorate any room in the house. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
- •Brushed nickel finish offers a distinctive look and quality steel construction
- •Frosted glass provides bright illumination and a transitional feel
- •Uses 1 x 100 watt E26 medium base bulb (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •8.75-in W x 25.5-in H x 8.75-in D with 5-in W x 1-in H canopy
- •Adjustable height; 25.5-67.5 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.