Montclare 5L Black and White Ash Wood Farmhouse Cage Linear Chandelier Island Pendant Light Fixture
- Mfr # H0263
- Zoro # G112130340
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Frame Finish
Textured Black and White Ash
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0263
- Zoro #
- G112130340
- UPC #
- 884656749984
- Country of Origin
- China
Dimensions
- Length
- 13 in
- Width
- 35 in
- Chain Length
- 144
- Size
- 35 in W x 19.5 in H x 13 in D
Details
- Frame Finish
- Textured Black and White Ash
- Number of Lights
- 5
- Light Bulb Wattage
- 60W
- Bulb Base Type
- E26 Medium
- Bulb Included
- No
- Style
- Farmhouse
- Collection Name
- Montclare
- Shade Name
- Textured Black and White Ash
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
- Shape
- Cage/Rectangular
- Voltage
- 120V
- Color
- Black
- Material
- Steel
- Bulb Type
- LED Compatible
Description
The open and airy feel of the Montclare collection is a real show-stopper! The geometric forms are solidly framed then accented with delicately spun metal wire adding a touch of visual movement. The unique color combination of textured black and natural white ash creates the perfect farmhouse appeal. This linear chandelier is ideal for any dining room, kitchen, island or other living space.
- Textured black and white ash wood finish offers a distinctive look and quality steel construction
- Open cage design and wood finish trim provides bright illumination and a farmhouse feel
- Uses 5 x 60 watt E26 medium base bulbs (not included); LED compatible
- Dimmable for desired light level when used with dimmable bulbs and compatible wall switch
- 35-in W x 19.5-in H x 13-in D
- Adjustable height; 19.5-96.5 inches using 144 inches of included chain; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.