Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monterey 3 Light Bronze Rustic Branch Bowl Pendant Clear Glass

  • Mfr # P0064

  • Zoro # G212130486


product price: $327.50
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
20 in
Width
20 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0064
Zoro #
G212130486
UPC #
884656729115
Country of Origin
China

Dimensions

Length
20 in
Width
20 in
Size
20 in W x 25 in H x 20 in D
Chain Length
72

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
Style
Rustic
Collection Name
Monterey
Finish
Autumn Patina
Lamp Included
No
Material
Steel
Fixture Wattage
60W
Sloped Ceiling
Yes
Damp/Wet Rating
Dry
Bulb Base
E26 Medium
Shape
Bowl
Shade Name
Clear Seeded Glass

Description

Evoking the spirit of the wilderness, this rustic themed light is clad in an autumn patina bronze finish with clear seeded glass. It will complement a variety of home styles bringing an element of nature indoors. The Monterey collection features stylized tree branch arms and hammered metal rope accents making it a great choice for a vacation lodge, cabin or suburban home. This fixture is part of a full collection with coordinating pieces to decorate any room in your home. This pendant is ideal for kitchens, dining areas, and foyers.


  • Autumn patina finish offers a distinctive look and quality steel construction
  • Clear seeded glass provides bright illumination and a rustic feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 20-in w x 25-in h x 20-in d
  • Adjustable height; 29-94 inches using 72 inches of included chain
  • Mounting hardware and instruction manual included for easy installation
  • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.