
Monticello 3-Light Matte Black Bathroom Vanity Fixture, White Glass Globe
Mfr # W0550
Zoro # G022577112
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Bulb Base
G9 Bi-pin
Collection Name
Monticello
Damp/Wet Rating
Damp
Number of Lights
3
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0550
Zoro #
G022577112
UPC #
884656758887
Country of Origin
Cambodia
Dimensions
Size
22 in W x 6.25 in H x 6 in D
Width
22 in
Height
6.25 in
Depth
6 in
Details
Bulb Base
G9 Bi-pin
Collection Name
Monticello
Damp/Wet Rating
Damp
Number of Lights
3
Style
Contemporary
Shade Name
White Alabaster Glass
Bulb Included
No
Bulb Type
LED Compatible,Incandescent
Housing Finish
Matte Black
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Watts
10 W
Voltage
120 V
Color
Black
Description
The Monticello collection captures mid-century modern style with a fresh, updated twist. This vanity features a sculptural wave design finished in bold matte black, paired with alabaster glass globes that diffuse light into a soft, inviting glow. Damp rated for bathrooms or powder rooms, it adds both elegance and functionality to today's homes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.