
Monticello Brass Gold Globe Pendant Fixture, White Alabaster Glass Shade
Mfr # P0443
Zoro # G222577103
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Type
LED Compatible,Incandescent
Style
Contemporary
Lamp Included
No
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0443
Zoro #
G222577103
UPC #
884656758849
Country of Origin
Cambodia
Dimensions
Assembled Depth
12 in
Chain Length
48
Width
12 in
Height
13.5 in
Size
12 in W x 13.5 in H x 12 in D
Details
Number of Lights
1
Bulb Type
LED Compatible,Incandescent
Style
Contemporary
Lamp Included
No
Damp/Wet Rating
Dry
Collection Name
Monticello
Shade Name
White Alabaster Glass
Watts
60 W
Material
Metal
Voltage
120 V
Color
Brass
Lamp Base
E26 Medium
Dimmable
Yes
Finish
Muted Brass
Shade Material
Glass
Sloped Ceiling Compatible
Yes
Description
The Monticello collection captures mid-century modern style with a fresh, updated twist. The pendant features a globe-shaped alabaster glass shade paired with a muted brass finish for a warm, refined touch. Perfect over kitchen islands, dining tables, or entryways, its clean silhouette brings timeless elegance into today’s homes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.