Morgan Park 1-Light Warm Brass Dusk to Dawn Modern Outdoor Wall Sconce Fixture

  • Mfr # T0791

  • Zoro # G316323319


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Finish
Warm Brass
Number of Bulbs
1
Lamp Included
No
Housing Material
Steel
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0791
Zoro #
G316323319
UPC #
884656758535
Country of Origin
China

Dimensions

Length
7 in
Height
16 in
Width
4.25 in
Size
4.25-in W x 16-in H x 7-in D

Details

Finish
Warm Brass
Number of Bulbs
1
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Watts
60W
Style
Contemporary
Bulb Type
LED Compatible,Incandescent
Fixture Voltage
120V
Lamp Base
E26 Medium
Item
Outdoor Wall
Color
Brass
Shade Material
Glass
Shade Name
Clear Seeded Glass
Collection Name
Morgan Park
Location Rating
Wet

Description

The perfect addition to your outdoor or indoor spaces! A long slim cylinder accentuates the grace and class shown in the Morgan Park collection. A striking warm brass metal frame supports and suspends the clear seeded glass cylinder showcasing a generous display of light. Morgan Park is a clean simple accent suited for any contemporary or mid-century modern decor. A dusk to dawn photo cell automatically turns the wall fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours. Add this wall mount light to any entryway, garage, hallway, or bath for that stylish touch.


  • VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulbs (sold separately) and is led compatible
  • SAFETY RATED: ETL listed for wet locations, meeting strict safety standards for safe and reliable use in exposed outdoor areas
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABILITY: Built to withstand rain, snow, and sun with durable, weather-resistant construction for long-lasting outdoor use
  • IDEAL PLACEMENT: Perfect for outdoor spaces such as patios, porches, entryways, and garages, providing bright illumination
  • SLEEK FINISH: Warm brass and clear seeded glass shade add bright light and a modern touch to contemporary and mid-century modern decor
  • DUSK TO DAWN: Built-in sensor automatically turns the light on at night and off at dawn for energy savings and hassle-free use
  • DIMENSIONS: 4.25-in W x 16-in H x 7-in D, featuring a rectangular 4.25-in W x 9.25-in H backplate for a perfect fit in your space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • PEACE OF MIND: Backed by manufacturer support for added confidence, quality, and long-term performance you can count on

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.