Zoro Homepage

Nassau 1L LED Compatible Matte Black Transitional Pendant Light Natural Woven Rope Shade

  • Mfr # P0404

  • Zoro # G512130339


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
14 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0404
Zoro #
G512130339
UPC #
884656753561
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Size
14 in W x 15.25 in H x 14 in D
Cord Length
144

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Nassau
Finish
Matte Black
Material
Steel, Paper Rope
Lamp Included
No
Fixture Wattage
60W
Damp/Wet Rating
Dry
Shape
Dome
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Shade Name
Woven Paper Rope

Description

Add warmth and beauty to your space with the Nassau collection of pendant lights. The handwoven texture of the natural rope shade is the perfect blend of modern and rustic. This collection is further enhanced with contrasting matte black accents. Neutral in color but not in design, the open and airy frame is a showstopper whether the light is on or off. This pendant light works well in foyers, kitchens, dining rooms, and bedrooms.


  • Matte black finish offers a distinctive look and quality steel construction
  • Woven paper rope shade provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 14-in W x 15.25-in H x 14-in D with 4.75-in W x 0.75-in H canopy
  • Adjustable height; 15.25-159.25 inches using 144 inches of included cord; sloped ceiling compatible
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.