Zoro Homepage
This item is Discontinued.
Vaxcel New Haven 7in Outdoor Light Bronze NH-OWD070OR

New Haven 7in Outdoor Light Bronze (Discontinued)

  • Mfr # NH-OWD070OR
  • Zoro # G8876590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-OWD070OR
Zoro #
G8876590
UPC #
884656800319
Country of Origin
China

Details

Item
New Haven 7in Outdoor Light Bronze

Description

New Haven 7" Outdoor Wall Light Dark Bronze with Frosted Seeded Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.